• The item cannot be ordered due to missing prices.

Boring bar holder, HSK-T 63, Clamping range ⌀ D1: 32mm

Article no.: 318830 32

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-3
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 32 mm
Adapter HSK-T 63
Arbor standard ISO 12164-3
Through-coolant yes
Overhang dimension A 90 mm
External ⌀ D 56 mm
L1 64 mm
Type of product Side lock arbor

Identification numbers & Classifications

Article number 318830 32
EAN / GTIN 2050001672766
Manufacturer number HA6.B32.K01.090

Description

Application:

For mounting boring bars.
For use on lathes and milling centres.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart