• The item cannot be ordered due to missing prices.

Quick-change turning toolholder C32/150

Article no.: 318100 C32/150

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type C32/150
    Suitable for No. 318000 C
    Height of the toolholder 32 mm
    Length 150 mm
    Thickness of tool support W 17 mm
    Type of product Steel toolholder

    Identification numbers & Classifications

    Article number 318100 C32/150
    EAN / GTIN 4045197315816
    Manufacturer number D 33/32/150

    Description

    Version:

    With flat tool base. Equipped with locking height adjustment screw and 3 tool clamping screws.

    Note:

    When ordering spare parts No. 318110318130 please state the spare part number and the size of the quick-change lathe tool post A, B C or E.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart