• The item cannot be ordered due to missing prices.

Clamping sleeve for plain shank, Type / Clamping ⌀: 3/32mm

Article no.: 316260 3/32

Select article variation and quantity

Type / Clamping ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

specify required clamping ⌀ 20; 25; 32; 40 mm
Suitable for No. 316200 3/50
Length L 88 mm
50 mm
Collar thickness 4 mm
Type of product Clamping sleeve

Identification numbers & Classifications

Article number 316260 3/32
EAN / GTIN 4045197316738
Manufacturer number 136478

Description

Application:

For holding tools with plain shank.

Note:

Please specify required clamping ⌀ with order.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart