{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length A | 300 mm | |
Width B | 234 mm | |
Height H | 32 mm | |
Slot width S | 18 mm | |
Pitch circle diameter F | 176 mm | |
Aperture E | 130 mm | |
Total weight | 7.5 kg | |
Type of product | Base plate |
Article number | 313910 200 | |
EAN / GTIN | 5907412203713 | |
Manufacturer number | 329450050900 |