{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 254 mm | |
Length L | 125 mm | |
Width B | 40 mm | |
Height H | 40 mm | |
Hole centre spacing a | 30 mm | |
Bore spacing b | 30 mm | |
Slot width D | 16 mm | |
for thread DIN 912 | M12 | |
suitable for colour code | Schunk heavy-duty chucks and jaws | |
Type of product | Heavy-duty lathe chuck jaws |
Article number | 313750 254 | |
EAN / GTIN | 4019208193779 | |
Manufacturer number | 1028190 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Top jaws set, 3 pieces 254 |
|||
Hole centre spacing a | 30 mm | 30 mm | 30 mm |
Bore spacing b | 30 mm | 30 mm | 30 mm |
Width B | 40 mm | 40 mm | 50 mm |
Length L | 125 mm | 125 mm | 110 mm |
Slot width D | 16 mm | 16 mm | 16 mm |
suitable for colour code | Schunk heavy-duty chucks and jaws | Schunk heavy-duty chucks and jaws | Schunk heavy-duty chucks and jaws |
Type of product | Heavy-duty lathe chuck jaws | Heavy-duty lathe chuck jaws | Heavy-duty lathe chuck jaws |