• The item cannot be ordered due to missing prices.

Base jaw set, 3 pieces, straight serration, for chuck type: 250

Article no.: 313207 250

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 250 mm
Length L 104 mm
Width B 26 mm
Slot width A 20 mm
Bore spacing b 40 mm
Tenon width D 12 mm
Type of product Self-centring chuck jaws

Identification numbers & Classifications

Article number 313207 250
EAN / GTIN 2050001929013
Manufacturer number 0159101

Description

Application:

As the jaws can be changed or adjusted to the required diameter in just a few seconds, it is useful to have several jaw sets on hand ready for use at the machine. This minimises set-up times. The jaw units consist for example of several sets of base jaws with soft top jaws, which can be machined out to the required diameters. This rationalisation method is not only necessary for NC machines but also important for every lathe type.
To accept hard or soft top jaws. Fastening screws for top jaws are supplied.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart