• The item cannot be ordered due to missing prices.

Three-jaw lathe chuck steel short taper mount 160/5 mm

Article no.: 312931 160/5

Select article variation and quantity

Outer ⌀ A / taper (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 702-3
    Taper size 5
    External ⌀ A 160 mm
    Aperture E 42 mm
    Height without jaws H1 68 mm
    Height with jaws H2 100 mm
    Centring ⌀ B 82.5 mm
    Weight 9 kg
    maximum speed 4,600 min-1
    Colour code for accessories HOLEX geared scroll chucks and jaws
    Type of product Gear scroll chucks

    Identification numbers & Classifications

    Article number 312931 160/5
    EAN / GTIN 4062406154783
    Manufacturer number 312931 160/5

    Description

    Version:

    • Manual chucks with gear scroll, centrically clamping.
    • Body made of cast iron or steel.
    • Gear scroll drop-forged, balanced, and hardened.
    • Flanks of scroll and of jaw serrations are ground.
    • High concentricity.

    Application:

    The chuck is always fitted to the spindle nose directly without an intermediate flange.
    For spindle noses DIN 55027 with studs and collar nuts.

    Standard:

    DIN 702-3.

    Supplied with:

    Includes: 1 set = 3 hardened inside jaws, stepped on the outside.
    1 set = 3 hardened outside jaws, stepped on the inside.
    1 clamping wrench and fastening screws or studs depending on the chuck.

    Optional extras:

    Spare and additional jaws No. 312971312986.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart