• The item cannot be ordered due to missing prices.

Arbor spacer ring 13X2 mm

Article no.: 309930 13X2

Select article variation and quantity

Inner ⌀×thickness b1 (mm) Unit price incl. VAT
  • Standard: DIN 2084

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Internal ⌀ 13 mm
    Thickness b1 2 mm
    Version wide
    Standard DIN 2084
    External ⌀ 22 mm
    Type of product Arbor spacer ring

    Identification numbers & Classifications

    Article number 309930 13X2
    EAN / GTIN 4045197307071
    Manufacturer number 2084B/13X2

    Description

    Version:

    2.0 − 60 mm wide. Made of case-hardening steel, hardened. External ⌀ ground, flat surfaces lapped. Permissible variation in parallelism for the width is IT 3, referred to bore dia. d1. Tolerance of the ring width ± 0.1 mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart