• The item cannot be ordered due to missing prices.

Face mill drive ring, DIN 6366, for mandrel ⌀: 40mm

Article no.: 309870 40

Select article variation and quantity

for mandrel ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for mandrel ⌀ 40 mm
Standard DIN 6366
Drive width B-0.2 14 mm
Tenon width b 16 mm
Type of product Face mill drive ring

Identification numbers & Classifications

Article number 309870 40
EAN / GTIN 4045197273895
Manufacturer number 309870 40

Description

Version:

Drive ring for taking milling cutters with transverse slot on combination face mill adaptors or milling head arbors.

Suitable for:

Combination face mill adaptors and cutter heads.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart