• The item cannot be ordered due to missing prices.

ER collet for machine taps 4,5 mm

Article no.: 309458 4,5

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 4.5 mm
Adapter ER 32
External ⌀ D 32 mm
Overall length L 49 mm
Type of product Collet

Identification numbers & Classifications

Article number 309458 4,5
EAN / GTIN 4062406254155
Manufacturer number 309458 4,5

Description

Version:

  • The tap is clamping by a recirculating ball clamping mechanism.
  • Integral quick-change device.
  • Collets for thread tapping, similar to DIN 6499 / ISO 15488.

Advantage:

Quick locking/unlocking by spring mechanism. No screw clamping required on the square drive flats of the tap.

Suitable for:

All standard ER collet chucks.

Note:

Clamps only the nominal ⌀. Not compatible with the CENTRO P precision ER collet chuck.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart