• The item cannot be ordered due to missing prices.

ET collet for thread tapping, with axial compensation 11 mm

Article no.: 309432 11

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 11 mm
Adapter ET 32
Standard Manufacturer’s standard
Type 4538 E
External ⌀ D 33 mm
Overall length L 43 mm
Axial range 10 mm
Type of product Collet

Identification numbers & Classifications

Article number 309432 11
EAN / GTIN 2050001704139
Manufacturer number 13366011100

Description

Version:

Collet for thread tapping, similar to DIN 6499 / ISO 15488, Form CET-GB, concentricity 20 µm.

Application:

For tapping on milling and turning centres.

Suitable for:

All standard ER collet chucks.

Note:

Clamps only the nominal ⌀. Not compatible with the CENTRO P precision ER collet chuck.

Downloads & documents

Compare with similar products

This article


Recommendations


ET collet for thread tapping, with axial compensation  11 mm

ET collet for thread tapping, with axial compensation 11 mm

Adapter ET 32 ET 32
External ⌀ D 33 33
Axial range 10
Overall length L 43 42.5
Nominal clamping ⌀ d 11 11
Standard Manufacturer’s standard Manufacturer’s standard
Type of product Collet Collet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart