• The item cannot be ordered due to missing prices.

ER collet for machine taps 4 mm

Article no.: 309399 4

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ER11
Standard ISO 15488-A
Concentricity ≤ 10 µm
Type 4031 E
External ⌀ D 11.3 mm
Overall length L 18 mm
Type of product Collet

Identification numbers & Classifications

Article number 309399 4
EAN / GTIN 4062406104450
Manufacturer number 309399 4

Description

Version:

With square socket drive for positive engagement of the tap.
With sealing plugs for through coolant supply (up to 70 bar!).

Suitable for:

All standard ER collet chucks, FAHRION collets also for the Centro P precision ER collet chuck.

Note:

HOLEX® ER collets are incompatible with Centro P and HiRunER collet chucks.
with seal.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart