{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominale span-⌀ d | 20 mm | |
Opname | ER 32 | |
Norm | ISO 15488-A | |
Rondloopnauwkeurigheid | ≤ 2 µm | |
Type | 469 E | |
Buiten-⌀ D | 32,7 mm | |
Totale lengte L | 40 mm | |
Producttype | Spantang |
Article number | 309378 20 | |
EAN / GTIN | 2050001766830 | |
Manufacturer number | 13636012000 |