• The item cannot be ordered due to missing prices.

ER collet with seal 5/16 mm

Article no.: 308921 5/16

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ER16
Standard ISO 15488-A
Concentricity ≤ 10 µm
Type 425 E
External ⌀ D 17 mm
Overall length L 27.5 mm
Type of product Collet

Identification numbers & Classifications

Article number 308921 5/16
EAN / GTIN 4062406104184
Manufacturer number 308921 5/16

Description

Version:

Through hardened and ground. Polished. Only for nominal ⌀.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart