{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 1 mm | |
Adapter | ER 16 | |
Standard | ISO 15488-B | |
Concentricity | ≤ 10 µm | |
Type | 426 E | |
External ⌀ D | 17 mm | |
Overall length L | 27.5 mm | |
Type of product | Collet |
Article number | 308920 1 | |
EAN / GTIN | 4045197151100 | |
Manufacturer number | 308920 1 |
This article |
Recommendations |
|
---|---|---|
ER collet 1 mm |
||
Adapter | ER 16 | ER 20 |
External ⌀ D | 17 | 21 |
Overall length L | 27.5 | 31.5 |
Nominal clamping ⌀ d | 1 | 1 |
Concentricity | ≤ 10 | ≤ 10 |
Type | 426 E | 428 E |
Type of product | Collet | Collet |