{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 9 mm | |
Adapter | ER 16 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 5 µm | |
Type | 425 E | |
External ⌀ D | 16.7 mm | |
Overall length L | 27.5 mm | |
Type of product | Collet |
Article number | 308906 9 | |
EAN / GTIN | 2050001768100 | |
Manufacturer number | 13723010900 |
This article |
Recommendations |
|||
---|---|---|---|---|
ER collet with seal, ER 16, Nominal clamping ⌀ d: 9mm |
||||
Adapter | ER 16 | ER 16 | ER 16 | ER16 |
External ⌀ D | 16.7 mm | 17 mm | 16.7 mm | 17 mm |
Overall length L | 27.5 mm | 27.5 mm | 27.5 mm | 27.5 mm |
Standard | ISO 15488-A | ISO 15488-A | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 5 µm | ≤ 10 µm | ≤ 10 µm | ≤ 10 µm |
Type | 425 E | 425 E | 4031 E | 425 E |
Type of product | Collet | Collet | Collet | Collet |