• The item cannot be ordered due to missing prices.

Arbor for indexable drills 32 mm

Article no.: 308585 32

Select article variation and quantity

for shank ⌀ Ds (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-1
  • Through-coolant: yes
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter PSC 63 short
Arbor standard ISO 26623-1
Through-coolant yes
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 75 mm
External ⌀ D 52 mm
Type of product Side lock arbor

Identification numbers & Classifications

Article number 308585 32
EAN / GTIN 4067263002635
Manufacturer number 308585 32

Description

Version:

  • Position of the grub screw for countersinking in the indexable drill offset by 0.4 mm.
  • When tightening the increased contact face ⌀ is clamped against the front face of the arbor.
  • Better support, allowing higher feed rates.
  • High concentricity due to 3 µm ground flat contact face.
  • With RFID/Balluffchip bore.

Application:

For mounting all standard indexable drills to DIN 6595, Part 1.

Suitable for:

All indexable drills with parallel shank to DIN 6595, Part 1.

Optional extras:

Coolant tube No. 309885; socket No. 309893.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart