{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 16 | |
Clamping ⌀ D1 | 0.5-10 mm | |
Adapter | PSC 80 short | |
Arbor standard | ISO 26623-1 | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Through-coolant | yes | |
Clamping range | 0.5 mm - 10 mm | |
Overhang dimension A | 65 mm | |
External ⌀ D | 28 mm | |
Spare GARANT high-speed clamping nut No. 309610 | 16 | |
Type of product | Collet chuck |
Article number | 308539 16 | |
EAN / GTIN | 4045197870643 | |
Manufacturer number | 308539 16 |