This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

MicroClamp 0,2-3

Article no.: 308388 0,2-3

Select article variation and quantity

Type Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: E
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter HSK-E 32 A = 46
Arbor standard ISO 12164-1; DIN 69893
Shape E
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Machining strategy HSC
Overhang dimension A 46 mm
Clamping range ⌀ D1 0.2 mm - 3.4 mm
External ⌀ D 19 mm
⌀ D2 12 mm
Spare chuck key 627425 2
Type of product Micro drill chuck

Identification numbers & Classifications

Article number 308388 0,2-3
Manufacturer number 308388 0,2-3

Description

Version:

  • For clockwise and anticlockwise rotation.
  • Radial run-out < 0.01 mm.
  • Transmissible torque 7 Nm.
  • Permissible speed: 60,000 rpm
  • Permissible tightening torque 2 Nm.

Supplied with:

Clamping wrench with T-handle.

Optional extras:

Coolant feed pipe No. 309880.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart