{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 12 mm | |
Adapter | HSK-A 100 A = 120 | |
Arbor standard | DIN 69893; ISO 12164-1 | |
Shape | A | |
Cooling channel bore | lockable | |
Through-coolant | yes | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC; HSC | |
Vibration | damped | |
Overhang dimension A | 120 mm | |
External ⌀ D | 32 mm | |
⌀ D2 | 24 mm | |
⌀ D3 | 88 mm | |
L2 | 63 mm | |
Type of product | Shrink-fit chuck |
Article number | 308346 12 | |
EAN / GTIN | 4062406787295 |