• The item cannot be ordered due to missing prices.

Short drill chuck Form A 0,5-13 mm

Article no.: 307760 0,5-13

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69882-7; DIN 69893-1
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 30
  • maximum tightening torque Md max: ≤ 14

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 0.5 mm - 13 mm
Adapter HSK-A 100
Arbor standard ISO 12164-1; DIN 69882-7; DIN 69893-1
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 30 µm
maximum tightening torque Md max ≤ 14 Nm
Type standard
Overhang dimension A 111 mm
External ⌀ D 50 mm
Spare chuck key No. 627425 6 AF
Type of product Short drill chuck

Identification numbers & Classifications

Article number 307760 0,5-13
EAN / GTIN 2050001690043
Manufacturer number 16.296.100.13

Description

Version:

  • For clockwise and anticlockwise rotation.
  • With RFID/Balluffchip bore.

Supplied with:

Clamping wrench with T-handle.

Optional extras:

Socket wrench No. 309890. Coolant tube No. 309880.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart