This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Arbor for screw-in milling cutters with thread tapered form, HSK-A 63, Thread M × Length L1: M8X25

Article no.: 307040 M8X25

Select article variation and quantity

Thread M × Length L1 Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M8×25
Adapter HSK-A 63
Arbor standard ISO 12164-1; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 51 mm
Bore ⌀ D1 8.5 mm
⌀ D2 13 mm
External ⌀ D 15 mm
Reach L1 25 mm
L2 5 mm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 307040 M8X25
Manufacturer number 307040 M8X25

Description

Version:

Tapered design.
With Balluff/RFID chip bore.

Application:

To take screw-in milling cutters with thread.

Optional extras:

Extensions No. 301342, reducers No. 301344, coolant pipe No. 309880, coolant pipe wrench No. 309890

Note:

Solid carbide arbors and extensions for screw-in milling cutters No. 301374301379 and No. 301361301368.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart