• The item cannot be ordered due to missing prices.

Boring bar blank, HSK-A 100, A dimension: 250mm

Article no.: 307027 250

Select article variation and quantity

A dimension (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overhang dimension A 250 mm
Clamping ⌀ D1 97 mm
Adapter HSK-A 100
Arbor standard ISO 12164-1; DIN 69893
Shape A
External ⌀ D 97 mm
Type of product Boring bar blank

Identification numbers & Classifications

Article number 307027 250
EAN / GTIN 4062406105075
Manufacturer number 307027 250

Description

Version:

  • Taper and collar hardened and ground.
  • Shank soft for further machining.

Application:

For making special tools.

Material:

16MnCr5.

Optional extras:

Coolant pipe No. 309880, coolant pipe wrench No. 309890

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart