This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

HPH chuck, SK 40, Clamping range ⌀ D1: 32mm

Article no.: 302190 32

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 32 mm
Adapter SK 40
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 120 mm
External ⌀ D 50 mm
L1 101 mm
Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 302190 32
Manufacturer number 15.407.40.32.Z

Description

Version:

Very high total rigidity due to optimised design. With Balluffchip bore. Suitable for minimum quantity lubrication.
Hydraulic clamping chuck, version HPH (High Performance Holder).

Advantage:

  • Very high transmitted torque, providing high process reliability.
  • Ideal damping characteristics, resulting in optimum surface finishes, increased tool life and spindle protection.

Application:

  • Especially for heavy-duty milling.
  • For clamping tools with shank tolerance h6.

Supplied with:

Hexagon cross-bar wrench.

Optional extras:

Pull studs (PS) No. 308600308806.
PS wrenches No. 308820308835.
Reducing sleeves No. 302135302180.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart