This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Short drill chuck Form A, SK 50, Clamping range: 1-13mm

Article no.: 301500 1-13

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 18,000 rpm
  • maximum tightening torque Md max: ≤ 14

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 1 mm - 13 mm
Adapter SK 50
Arbor standard ISO 7388-1
Shape A
Balance quality G at rotational speed G 2.5 at 18,000 rpm
maximum tightening torque Md max ≤ 14 Nm
Overhang dimension A 87.5 mm
External ⌀ D 43 mm
Spare chuck key No. 627425 SW6
Type of product Short drill chuck

Identification numbers & Classifications

Article number 301500 1-13
EAN / GTIN 4045197307644
Manufacturer number 802.535

Description

Version:

For clockwise and anticlockwise rotation.
Burnished.

Supplied with:

Hexagon screwdriver with T-handle.

Optional extras:

Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308820; 308835.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart