{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 0.3 mm - 8 mm | |
Adapter | SK 40 | |
Arbor standard | ISO 7388-1 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 30 µm | |
Overhang dimension A | 70 mm | |
External ⌀ D | 36 mm | |
Spare chuck key No. 627425 | SW4 | |
Type of product | Short drill chuck |
Article number | 301490 0,3-8 | |
EAN / GTIN | 2050001689504 | |
Manufacturer number | 11.296.40.08 |
This article |
Recommendations |
||
---|---|---|---|
Short drill chuck Form A, SK 40, Clamping range: 0,3-8mm |
|||
Adapter | SK 40 | HSK-A 63 | SK 40 |
Arbor standard | ISO 7388-1 | ISO 12164-1; DIN 69882-7; DIN 69893-1 | ISO 7388-1 |
Overhang dimension A | 70 mm | 93 mm | 70 mm |
Shape | A | A | AD |
Concentricity | ≤ 30 µm | ≤ 20 µm | ≤ 20 µm |
Clamping range | 0.3 mm - 8 mm | 0.3 mm - 8 mm | 0.3 mm - 8 mm |
Type of product | Short drill chuck | Short drill chuck | Short drill chuck |