• The item cannot be ordered due to missing prices.

Short drill chuck Form AD/B 0,3-10 mm

Article no.: 301465 0,3-10

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Through-coolant: yes, with max. 50 bar
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 20

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping range 0.3 mm - 10.2 mm
    Adapter SK 40
    Arbor standard ISO 7388-1
    Shape ADB
    Through-coolant yes, with max. 50 bar
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 20 µm
    maximum tightening torque Md max ≤ 14 Nm
    Type slim
    Overhang dimension A 73 mm
    External ⌀ D 38 mm
    Spare chuck key No. 627425 4 AF
    Type of product Short drill chuck

    Identification numbers & Classifications

    Article number 301465 0,3-10
    EAN / GTIN 4045197868787
    Manufacturer number 301465 0,3-10

    Description

    Version:

    For clockwise and anticlockwise rotation.
    With Balluff/RFID chip bore. Maximum radial run-out ≤ 20 µm.
    Glass bead blasted.
    Slim design for the most popular ⌀ up to 10.2 mm.

    Supplied with:

    Clamping wrench with T-handle.

    Optional extras:

    Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308820; 308835.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart