• The item cannot be ordered due to missing prices.

Densimet® arbor for screw-in milling cutters, ⌀ d = 25 mm, Thread M × Ltot: M12X131

Article no.: 301378 M12X131

Select article variation and quantity

Thread M × Ltot Unit price incl. VAT
  • Through-coolant: yes
  • Vibration: damped

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M12×131
Adapter ⌀ d = 25 mm
Shank ⌀ d 25 mm
Through-coolant yes
Vibration damped
Bore ⌀ D1 12.5 mm
⌀ D2 22 mm
Reach L1 75 mm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 301378 M12X131
EAN / GTIN 4062406274894
Manufacturer number 301378 M12X131

Description

Version:

  • Vibration-damping characteristics.
  • Shank tolerance h6.

Application:

Particularly for use in shrink-fit chucks.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart