{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M12×109 | |
Adapter | ⌀ d = 25 mm | |
Shank ⌀ d | 25 mm | |
Through-coolant | yes | |
Bore ⌀ D1 | 12.5 mm | |
⌀ D2 | 23 mm | |
Overall length L | 170 mm | |
Reach L1 | 109 mm | |
L2 | 67 mm | |
Type of product | Threaded copy mill arbor |
Article number | 301325 M12X109 |