• The item cannot be ordered due to missing prices.

Arbor for screw-in milling cutters with thread M10X181

Article no.: 301313 M10X181

Select article variation and quantity

Thread M×length L1 Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread M M10×181
    Adapter SK 40
    Arbor standard ISO 7388-1
    Shape AD
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC
    Vibration damped
    Overhang dimension A 200 mm
    Bore ⌀ D1 10.5 mm
    ⌀ D2 18 mm
    External ⌀ D 35 mm
    Reach L1 181 mm
    L2 7 mm
    Type of product Threaded copy mill arbor

    Identification numbers & Classifications

    Article number 301313 M10X181
    EAN / GTIN 4045197980687
    Manufacturer number 301313 M10X181

    Description

    Version:

    Vibration damped version, arbor with vibration-damping core.

    Application:

    To take screw-in milling cutters with thread.

    Optional extras:

    Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart