• The item cannot be ordered due to missing prices.

Clamping screw for extension 45 mm 40 mm

Article no.: 301107 40

Select article variation and quantity

for spigot ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for arbor ⌀ D1 40 mm
Thread size M20
Length 90 mm
Strength 12.9
Type of product Screw

Identification numbers & Classifications

Article number 301107 40
EAN / GTIN 4045197779366
Manufacturer number 301107 40

Description

Suitable for:

No. 301105 face mill arbor extension short.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart