{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 8 mm | |
Width | 4 mm | |
Length | 100 mm | |
Tool material | HSS Co 10 | |
Type of product | Tool blank |
Article number | 295060 8X4 | |
EAN / GTIN | 4045197271136 | |
Manufacturer number | 295060 8X4 |