{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ DS | 25 mm | |
L | 41.5 mm | |
Head length L1 | 50 mm | |
Shank length Ls | 50 mm | |
⌀ d | 32 mm | |
⌀ D | 44 mm | |
Shank type | Plain shank | |
Through-coolant | no | |
Type of product | Keyway broaching and profile slotting tool |
Article number | 293102 25 | |
EAN / GTIN | 4062406560928 | |
Manufacturer number | 293102 25 |