• The item cannot be ordered due to missing prices.

Toolholder for imperial profile broaching tools ⌀ d = 16 mm 3/4 in

Article no.: 293076 3/4

Select article variation and quantity

Shank ⌀ DS (in) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank size 3/4 in
    L 76 mm
    Shank length Ls 50 mm
    ⌀ d 16 mm
    ⌀ D 58 mm
    Shank type Plain shank
    Through-coolant no
    Type of product Keyway broaching and profile slotting tool

    Identification numbers & Classifications

    Article number 293076 3/4
    EAN / GTIN 4062406129033
    Manufacturer number 293076 3/4

    Description

    Suitable for:

    CNC and conventional machines.

    Optional extras:

    Positioning aid (No. 293000) and pin wrench (No. 293006).
    Drive-out tang for MT shanks can be ordered under No. 293008 in the sizes MK2, MK3 and MK4.

    Note:

    • Caution: Always use appropriate slotting tool ⌀.
    • Other shank connections on request.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart