• The item cannot be ordered due to missing prices.

Profile broaching insert, hex socket metric ⌀ d = 8 mm, TiN, Hexagon: 7mm

Article no.: 293040 7

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 7 mm
Profile Hexagon
L 12 mm
L1 18 mm
Tolerance + 0.13 to + 0.16 mm
⌀ d 8 mm
Tool material HSS
Coating TiN
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 293040 7
EAN / GTIN 4045197946386
Manufacturer number 293040 7

Description

Version:

With TiN coating.

Application:

For generation of profiles in a single pass.

Suitable for:

Profile broaching holder No. 293020293079.

Note:

  • Special sizes and special profiles available on request.
  • Detailed application values can be found in our application ToolScout.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart