• The item cannot be ordered due to missing prices.

Toolholder for metric profile broaching tools ⌀ d = 5 mm, Shank ⌀ DS: 12mm

Article no.: 293029 12

Select article variation and quantity

Shank ⌀ DS (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ DS 12 mm
L 34 mm
Shank length Ls 35 mm
⌀ d 5 mm
⌀ D 22 mm
Shank type Plain shank
Through-coolant no
Type of product Keyway broaching and profile slotting tool

Identification & Classification

Article number 293029 12
EAN / GTIN 4062406128685
Manufacturer number 293029 12
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Suitable for automatic lathes.

Suitable for:

CNC and conventional machines.

Optional extras:

Positioning aid (No. 293000) and pin wrench (No. 293006).
Drive-out tang for MT shanks can be ordered under No. 293008 in the sizes MT2, MT3 and MT4.

Note:

  • Caution: Always use appropriate slotting tool ⌀.
  • Other shank connections on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart