{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ DS | 20 mm | |
L | 76 mm | |
Shank length Ls | 50 mm | |
⌀ d | 16 mm | |
⌀ D | 58 mm | |
Shank type | Plain shank | |
Through-coolant | no | |
Type of product | Keyway broaching and profile slotting tool |
Article number |
293026 20
Copy |
|
EAN / GTIN |
4045197945983
Copy |
|
Manufacturer number |
293026 20
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |