• The item cannot be ordered due to missing prices.

Smooth rolling tool EGI5-32AI universal S20

Article no.: 291530 S20

Select article variation and quantity

Shank mounting type Unit price incl. VAT
  • Cutting direction: Left-hand and right-hand

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank mounting type S20
    Cutting direction Left-hand and right-hand
    Overhang LA 154 mm
    Tip centre offset f 73.2 mm
    Usable length LN 100 mm
    Minimum pre-drill ⌀ Dmin 32 mm
    maximum rolling force 3 kN
    Roll ⌀ 5 mm
    Shank square 20×20 mm
    Type of product Smooth rolling tool

    Identification numbers & Classifications

    Article number 291530 S20
    EAN / GTIN 4060491000237
    Manufacturer number EGI5-32AI-1-SL20-WL100

    Description

    Version:

    For use on CNC and conventional lathes.
    With symmetrical structure – can be used universally as right-hand or left-hand version.
    High flexibility due to external and internal use.
    Independent of diameter (within the recommended range) for internal machining.

    Advantage:

    Surface quality Rz < 1 µm possible.
    Feed rates up to 1 mm/rev possible (external machining).
    Consistent results due to continuous measurement of the rolling force.

    Application:

    For mechanical surface finishing.
    For machining all metallic materials up to a tensile strength of 1400 N/mm2 and a hardness of up to 45 HRC.
    For external ⌀ from 10 mm and internal ⌀ from 32 mm.

    Suitable for:

    ⌀ range outside (recommended): 10 mm – 100 mm
    ⌀ range inside (recommended): 32 mm – 150 mm

    Supplied with:

    Two spare rolls built in the cage.

    Note:

    • Other shank connections on request.
    • Detailed technology recommendations can be found in the instruction manual.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart