• The item cannot be ordered due to missing prices.

Smooth rolling tool EG14 universal PSC63

Article no.: 291515 PSC63

Select article variation and quantity

Shank mounting type Unit price incl. VAT
  • Cutting direction: Left-hand and right-hand

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank mounting type PSC63
Cutting direction Left-hand and right-hand
Overhang LA 196 mm
Tip centre offset f 44 mm
maximum rolling force 8 kN
Roll ⌀ 14 mm
Type of product Smooth rolling tool

Identification numbers & Classifications

Article number 291515 PSC63
EAN / GTIN 4060491000152
Manufacturer number EG14-2-CAPTOC6-R02.00

Description

Version:

For use on CNC and conventional lathes.
With symmetrical structure – can be used universally as right-hand or left-hand version.

Advantage:

Surface quality Rz < 1 µm possible.
Feed rates up to 1 mm/rev possible (external machining).
Consistent results due to continuous measurement of the rolling force.

Application:

For mechanical surface finishing.
For machining all metallic materials up to a tensile strength of 1400 N/mm2 and a hardness of up to 45 HRC.

Suitable for:

⌀ range (recommended): from 50 mm

Note:

Tool tray for the respective machining surface depends on the type of turret (star/disc).
  • Other shank connections on request.
  • Detailed technology recommendations can be found in the instruction manual.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart