• The item cannot be ordered due to missing prices.

Guide bush for bore H7 20C1 mm

Article no.: 290415 20C1

Select article variation and quantity

Bush ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Bush ⌀ 20 mm
    Slot width 9.63 mm
    Length 64 mm
    Type of product Broach

    Identification numbers & Classifications

    Article number 290415 20C1
    EAN / GTIN 2050001096326
    Manufacturer number 44439

    Description

    Version:

    With collar.

    Application:

    Push broaches with identification mark A and guide bushes with identification mark A can be used together.
    The same applies to the other markings. So that the broach can run through to its full height and can drop back again freely, the guide bush must be inserted into the press bedplate at the same time as the workpiece is threaded through.

    Note:

    Further sizes available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart