• The item cannot be ordered due to missing prices.

Slot cutting insert without chamfer P9 20 mm

Article no.: 290370 20

Select article variation and quantity

for slot width m (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for slot width m 20 mm
Coating TiN
for precision fit P9
Blade width w 19.978 mm
Groove depth t 10 mm
Tip thickness b 18 mm
Tool material HSS
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 290370 20
EAN / GTIN 4045197881656
Manufacturer number 290370 20

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Ti > 850 N/mm²
S
GG(G)
K
CuZn
N
Graphite, GRP, CRP
N
Oil
 
wet maximum
 

Description

Version:

With TiN coating.
Suitable for regrinding.

Application:

For producing slots according to DIN 6885, DIN 138 and factory standards.
For slot widths with tolerance JS9, use cutter inserts with tolerance H7.

Note:

  • Special sizes (slot widths) available on request.
  • Detailed application values can be found in our application ToolScout.

From slot width 16 mm it is essential to perform two passes. The first pass must be performed for approx. half the slot width (e.g. 10 mm for a desired slot width of 18 mm).

Downloads & documents

Suitable products

Tool holders

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart