{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth pitch | 0.8 | |
Knurl type | BL 45° | |
For standard | DIN 82 | |
Tool material | PM | |
Knurl ⌀ d1 | 15 mm | |
Knurl width w | 4 mm | |
Knurl bore ⌀ d2 | 4 mm | |
Type of product | Self-centering knurling tool |
Article number | 290186 15X4/0,8 | |
EAN / GTIN | 4030741310799 | |
Manufacturer number | 41015254 |