• The item cannot be ordered due to missing prices.

Knurl PM, BR 30°, Knurl ⌀ d1 × knurl width b / pitch: 15X4/1,0mm

Article no.: 290181 15X4/1,0

Select article variation and quantity

Knurl ⌀ d1 × knurl width b / pitch (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tooth pitch 1
Knurl type BR 30°
For standard DIN 82
Tool material PM
Knurl ⌀ d1 15 mm
Knurl width w 4 mm
Knurl bore ⌀ d2 4 mm
Type of product Self-centering knurling tool

Identification numbers & Classifications

Article number 290181 15X4/1,0
EAN / GTIN 4030741172199
Manufacturer number 41008147

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
35
Steel < 500 N/mm²
P
60
Steel < 750 N/mm²
P
45
Steel < 900 N/mm²
P
30
INOX < 900 N/mm²
M
50
INOX > 900 N/mm²
M
25
CuZn
N
65
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

Wear-resistant powder metal (PM).

Note:

Further sizes and profiles available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart