• The item cannot be ordered due to missing prices.

ECO knurl forming tool set, Type: 20

Article no.: 290050 20

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Cutting direction: left-hand and right-hand
  • for knurl profile: RGE30° 1×GV30°; RBL 1×BR; RBR 1×BL; RBR 1×BL; RBL 1×BR; RAA 2×AA; RBL 2×BR; RBR 2×BL; RAA 1×AA; RGE45° BL/BR45°

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Cutting direction left-hand and right-hand
for knurl profile RGE30° 1×GV30°; RBL 1×BR; RBR 1×BL; RBR 1×BL; RBL 1×BR; RAA 2×AA; RBL 2×BR; RBR 2×BL; RAA 1×AA; RGE45° BL/BR45°
Type of product Self-centering knurling tool

Identification & Classification

Article number 290050 20
EAN / GTIN 4030741881206
Manufacturer number 31013472
Manufacturer Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 ALDINGEN, Germany, www.hommel-keller.de

Description

Content:

1 pc. each eco knurl forming tool No. 290036 and No. 290041: Size 20
3 pc. knurl No. 290161: Size 20×8/0.8
2 pc. knurl No. 290161: Size 20×8/1.0
1 pc. each knurl No. 290176 and No. 290181: Size 20×8/0.8; 20×8/1.0; 20×8/1.2
2 pcs. roller pin No. 299911: Size 3
1 pc. roller pin No. 299911: Size 7

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart