This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

ECO knurl forming tool right-hand 12 mm

Article no.: 290038 12

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • for knurl profile: RAA 2×AA; RGE30° BL/BR30°; RGE45° BL/BR45°

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for knurl profile RAA 2×AA; RGE30° BL/BR30°; RGE45° BL/BR45°
Shank width 15 mm
Shank height 15 mm
for knurl ⌀ d1 15 mm
for knurl width w 4 mm
for knurl bore ⌀ d2 4 mm
Working range 8 mm - 15 mm
Type of product Self-centering knurling tool

Identification numbers & Classifications

Article number 290038 12
Manufacturer number 31000680

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart