• The item cannot be ordered due to missing prices.

Knurl forming tool right-hand 16 mm

Article no.: 290000 16

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • for knurl profile: RAA 1×AA; RBL 1×BR; RBR 1×BL; RGV30° 1×GE30°; RGE30° 1×GV30°

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

for knurl profile RAA 1×AA; RBL 1×BR; RBR 1×BL; RGV30° 1×GE30°; RGE30° 1×GV30°
Shank width 16 mm
Shank height 16 mm
for knurl ⌀ d1 10 mm; 15 mm
for knurl width w 4 mm
for knurl bore ⌀ d2 4 mm
Working range 3 mm - 50 mm
Type of product Self-centering knurling tool

Identification numbers & Classifications

Article number 290000 16
EAN / GTIN 4030741659652
Manufacturer number 31002708

Description

Version:

Top face of the shank = tip height
Grub screw in the shank for clearance angle correction.
Carbide roller pin for increased wear resistance.
Click-Pin: For quick and easy changing of the knurl.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart