{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | TX25 | |
Thread | M6 | |
Length L | 20 mm | |
Tightening torque | 1.4 Nm | |
Type of product | Screw |
Article number | 279815 16 | |
EAN / GTIN | 4062406264635 | |
Manufacturer number | 279815 16 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |