• The item cannot be ordered due to missing prices.

Vario plus Eco toolholder straight 0°, right-hand, Shank width b: 25mm

Article no.: 274500 25

Select article variation and quantity

Shank width b (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Vario plus Eco
Shank width b 25 mm
Application type right-hand
Through-coolant yes
Overall length L 127.5 mm
L1 54 mm
L2 43.5 mm
Assembly bolt 279815 9
Clamping screw 279815 24
Clamping strip 279928 7
Type of product Toolholder

Identification numbers & Classifications

Article number 274500 25
EAN / GTIN 4067263120452
Manufacturer number 274500 25

Description

Version:

Optimised system stability thanks to multiple screw clamping and form fit.

Suitable for:

Vario plus eco blade carriers No. 274510; 274512; 274514; 274516; 274518; 274520; 274522; 274540.

Supplied with:

Including assembly screws.

Note:

Coolant transfer only possible in conjunction with GARANT Master Eco toolholders No. 317906 − 319136. Optional connection possibility via hose connection (G1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

From the same series "Vario plus Eco" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart