• The item cannot be ordered due to missing prices.

Eco grooving tool, neutral, Blade height h5 / groove width w: 32/4mm

Article no.: 273866 32/4

Select article variation and quantity

Blade height h5 / groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes
  • axial grooving possible: false

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Blade height h5 32 mm
Application type neutral
Through-coolant yes
for maximum workpiece ⌀ 110 mm
Height h1 25 mm
Overall length L 150 mm
axial grooving possible no
Type of product Parting-off tool

Identification numbers & Classifications

Article number 273866 32/4
EAN / GTIN 4045197722577
Manufacturer number 273866 32/4

Description

Version:

With Eco cooling directly on the cutting edge and additional flank face cooling.

Application:

For deep grooves and parting off large diameters.

Suitable for:

Toolholder No. 273893; 273894; 274095; 274097 or VDI toolholder No. 319132319133.

Spare part:

Blanking screw No. 279828 1.

Attention:

Please order the assembly key No. 279920 separately.

Note:

From 19.5 mm groove depth (up to groove width 3 mm) and from 24.5 mm groove depth (from groove width 4 mm) the second cutter comes into contact with the workpiece. This can lead to scoring. If necessary, use single-ended grooving inserts No. 273656273670.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart