• The item cannot be ordered due to missing prices.

Eco grooving tool strengthened, left-hand, Blade height h5 / groove width w: 32/3mm

Article no.: 273865 32/3

Select article variation and quantity

Blade height h5 / groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes
  • axial grooving possible: false

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Blade height h5 32 mm
Application type left-hand
Through-coolant yes
for maximum workpiece ⌀ 65 mm
Height h1 25 mm
Overall length L 109.5 mm
axial grooving possible no
Type of product Parting-off tool

Identification numbers & Classifications

Article number 273865 32/3
EAN / GTIN 4045197983565
Manufacturer number 273865 32/3

Description

Version:

With Eco cooling directly on the cutting edge and additional flank face cooling.

Suitable for:

Toolholder No. 273893; 273894; 274095; 274097 or VDI toolholder 319132.

Attention:

Please order the assembly key No. 279920 separately.

Note:

Due to its design, it is not compatible with EWS toolholders No. 319148 and 319149.
Please order the assembly key No. 279920 separately. From 19.5 mm groove depth onwards the second cutter comes into contact with the workpiece. This can lead to scoring. If necessary, use single-ended grooving inserts No. 273656273670.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart